Zoro Homepage

Round Collapsible Trash Can, Green, Polyethylene, 19 in

  • Mfr # 75-TB1000

  • Zoro # G709981621


product price: $12.29
/ea

Key Features

Container Shape
Round
Color
Green
Overall Width
19 in
Material
Polyethylene
Depth
23.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-TB1000
Zoro #
G709981621
UPC #
886511902312
Country of Origin
China

Dimensions

Overall Width
19 in
Depth
23.8 in
Length
19 in

Details

Item
Collapsible Trash Can
Container Shape
Round
Color
Green
Material
Polyethylene

Description

Keep your campsite tidy or add a convenient reusable container to your garage, shed, or workshop with this 29.5-Gallon Outdoor Pop Up Trash Can by Wakeman. The zippered lid helps dissuade wildlife and curious pets from investigating the trash can's contents, while the generous 29.5-gallon capacity makes this outdoor trash can a good choice for disposing of yard waste or empty soda cans. Made of sturdy polyethylene, the collapsible trash can folds down to just over 2-inches-tall for easy transport from home to campsite and back. IMPORTANT: Wakeman is committed to providing the consumer with the absolute best price and value on all of our products.NOTE: This is an exclusive product of Wakeman and ONLY Camping Gear by Wakeman is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • • POP UP TRASH CAN - This camping trash can is great for yard work, collecting empty bottles after parties, and keeping your campsite clean, or you can even use it as a laundry basket. With a 29.5-gallon capacity, the possibilities are endless.
  • • SECURE TOP - The zippered lid on this outside trash can helps reduce the likelihood of animals poking through your garbage can and also prevents leaves or light trash from blowing out of the container on blustery days.
  • • EASY TO CARRY - This pop up trash can for parties features grab handles on the top that allow you to easily transport it from place to place, even when it's full of trash, bottles, leaves, or clothes.
  • • CONVENIENT STORAGE - The recycle bin folds down to just 2.5-inches-tall when empty, making it simple to toss onto your car's backseat after breaking down a campsite or slide into a small closet space between uses.
  • • PRODUCT DETAILS - Materials: Polyethylene (PE). Dimensions: (L) 19" x (W) 19" x (H) 23.8"; Collapsed: (L) 19" x (W) 19" x (H) 2.5". Capacity: 29.5-Gallons. Weight: 1.16lbs. Color: Green.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.