Zoro Homepage

CATALYTIC CONVERTER

  • Mfr # 16379

  • Zoro # G102041304


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Vehicle Fit
Specific
Body Height
3.41 in
Universal Fit
No
Body Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16379
Zoro #
G102041304
UPC #
8638716379
Country of Origin
Unknown

Dimensions

Body Height
3.41 in
Body Length
13 in
Overall Length
31-3/4 in
Body Width
6.1 in
Outlet Outside Diameter
2.5 in
Inlet Inside Diameter
2.5 in

Details

Body Material
Stainless Steel
Vehicle Fit
Specific
Universal Fit
No
Type
Large Oval
Substrate Material
Ceramic
Grade Type
Regular
Number of Outlets
1
Number of Inlets
1
Inlet Connection Type
Pipe Connection
Outlet Connection Type
Pipe Connection

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.