Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalytic Converter

  • Mfr # 93252

  • Zoro # G311939805


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Body Length
14.75 in
Body Height
5.25 in
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93252
Zoro #
G311939805
UPC #
86387932523
Country of Origin
United States

Dimensions

Body Length
14.75 in
Body Height
5.25 in
Width
5.25 in

Description

Designed to comply with EPA emissions requirements while delivering premium performance and durability with assured compliance, WalkerR UltraR Universal Catalytic Converters are available for import and domestic OBDII 1996 and newer vehicles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.