Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Red

  • Mfr # 35-P-3296RD

  • Zoro # G7428337


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
96 in
Overall Depth
3/4 in
Overall Height
32 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-P-3296RD
Zoro #
G7428337
UPC #
872984002857
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
3/4 in
Overall Height
32 in
Panel Hole Size
1/4 in 1 in
Thickness
3/4"
Width
96"
Height
32"
Hole Size
1/4" Round and 1" Slotted
Panel Thickness
20 ga
Peg Hole Size
1/4 in, 1 in

Details

Item
Pegboard Panel
Material
Steel
Load Capacity
1,200 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round and Slotted
Color
Red
Number of Panels
6
Hole Shape
Round
Item - Pegboards
Pegboard Panel
Load Rating
1200 lb.
Storage
21 sq. ft.
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Includes
(6) Mfr. No. 35-P-3216 Industrial Pegboard Toolboards 32 x 16 in, Drywall/Sheetrock Anchors, No. 12 Mounting Screws
Finish
Powder Coated
Tool Storage Space
21.3 sq ft
Number of Hooks
0
Hole Spacing
1"
Assembled
No
Peg Hole Spacing
1 in
Peg Hole Shape
Round, Slotted
Pegboard Type
Panel
Includes Mounting Hardware
Yes
Storage Area
21 sq ft
Number of Usable Sides
1
Panel Load Capacity
200 lb
Whole Unit Load Capacity
1,200 lb

Description

Pegboard Panel, Peg Hole Shape Round, Slotted, Peg Hole Size 1/4 in, 1 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 200 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 3/4 in, Overall Height 32 in, Overall Width 96 in, Storage Area 21 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 6, 1,200 lb Whole Unit Load Capacity, Red, Powder Coated, Steel, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products