Shop All Hollow Wall Anchors
Wallclaw Anchors
Hammer-In Drywall Anchor
Mfr # PCK-WC4-YS
Zoro # G3688777
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Material Nylon
Product Information
- Brand Wallclaw Anchors
- MFR # PCK-WC4-YS
- Zoro # G3688777
- UPC # 877164000913
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Description
WallClaw Anchors are a hammer-in drywall anchor designed for use in both 1/2 inch (90 lbs) and 5/8 inch (125 lbs) drywall. No drilling is required. Simply hammer it in like a nail attach the fixture to be mounted to the wall and fasten. It is the fastest easiest and among the strongest anchors available on the market. The WallClaw Anchor has a finish nail starter and a blade-like body that easily penetrates drywall with minimal damage to the wall. This means the holding strength of the anchor in the drywall is greater. The anchor's wide platform fins near the head provide greater load bearing capacity. WallClaw anchors are made of engineered nylon.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin Universal, 9/16"x4", LowCSZ, Clr (CLPUZ-0562-4000)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53608)
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Zinc Plated, 1-1/4 in Lg, 16 PK (53769)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0805)
- WALLCLAW ANCHORS 60 lb Tension Strength, 2" L, Plastic, 100 PK (PCK-WC100-YS)
- WALLCLAW ANCHORS 60 lb Tension Strength, 2" L, Plastic, 10 PK (PCK-WC10-YS)
- ZORO SELECT Conical Anchor Kit, 3/4" L, Plastic, 100 PK (U63157.006.0001)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02277-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 2" L, Steel, 100 PK (02278-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- Wallclaw Anchors Hollow Wall Anchors