Shop WALTER
See all product information
Create Account
1, 16 in Dia, 5/32 in Thick, 1 in Arbor Hole Size
- Mfr # 11V165
- Zoro # G909985818
product price:Â
$
58.79
/ea
Sold in multiples of 10 for
$587.90
Key Features
Wheel Type
1
Overall Diameter
16 in
Overall Thickness
5/32 in
Connector Size
1 in
Abrasive Material
premium abrasive grains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11V165
- Zoro #
- G909985818
- UPC #
- 662980358375
- Country of Origin
- Italy
- Wheel Type
- 1
- Abrasive Material
- premium abrasive grains
- Maximum Operating Speed
- 4700
- Grade
- A-24-RAIL
Dimensions
- Overall Diameter
- 16 in
- Overall Thickness
- 5/32 in
- Connector Size
- 1 in
Description
RAILCUT II wheels are designed for fast cutting on all types of rails without glazing. They are heavily reinforced for maximum safety, smooth cutting and more cuts per wheel than ever before.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.