Shop WALTER
See all product information
Create Account
13/32" Dia. 3/8" Reduced Shank Drill Bit 135 Deg
- Mfr # 01R226
- Zoro # G4379188
product price:Â
$
14.55
/ea of 5, $2.91/ea
Sold in multiples of 5 for
$72.75
Key Features
Drill Bit Size
13/32 In.
Number of Drill Bits
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01R226
- Zoro #
- G4379188
- UPC #
- 662980125465
- Country of Origin
- China
- Item
- Reduced,3/8 Shank Drl,135deg,13/32"
- Number of Drill Bits
- 1
Dimensions
- Drill Bit Size
- 13/32 In.
Description
Reduced,3/8 Shank Drl,135deg,13/32 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.