Prentice Drill, 135deg, 45/64"x3-1/8x6"

  • Mfr # 01M545
  • Zoro # G4379039
product price: 
$
70.89
/ea

Key Features

Material - Machining
Cobalt
Finish - Machining
Bronze Oxide
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Reduced Shank
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01M545
Zoro #
G4379039
UPC #
662980019535
Country of Origin
China

Dimensions

Overall Length
6"
Shank Dia.
1/2"
Drill Bit Size
45/64"
Flute Length
3-1/8"

Details

Item
S&D
Material - Machining
Cobalt
Finish - Machining
Bronze Oxide
Shank Type - Machining
Reduced Shank
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Application
Drilling holes in high strength materials
Measurement System
Fractional

Description

Prentice Drill,135deg,45/64 In.x3-1/8x6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews