Shop WALTER
See all product information
Create Account
15 oz. Black Solvent Rust Converter
- Mfr # 53H152
- Zoro # G0934573
product price:Â
$
29.29
/ea
Sold in multiples of 12 for
$351.48
Key Features
Paint and Primer Sub Category
Rust Converters
Size
15 oz
Color
Black
Paint and Primer Surface Material
Ferrous Metal and Steel
Finish
Dull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53H152
- Zoro #
- G0934573
- UPC #
- 662980135952
- Country of Origin
- Canada
- Paint and Primer Sub Category
- Rust Converters
- Color
- Black
- Paint and Primer Surface Material
- Ferrous Metal and Steel
- Finish
- Dull
- Item
- Zinc-200 Cold Galvanizing Aerosol
- Paint Color Family
- Grays
- Base Type
- Solvent
- Exposure Conditions
- Weather or Harsh Environments
- Color Family
- Grays
Dimensions
- Size
- 15 oz
Description
Zinc-200 Cold Galvanizing Aerosol
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.