Shop WALTER
See all product information
Create Account
Rust Remover, 5.3 gal, Orange
- Mfr # 53G247
- Zoro # G3550382
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Rust Remover
Container Type
Pail
Container Size
5.3 gal
Type
pH Neautral
Removes
Rust
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G247
- Zoro #
- G3550382
- UPC #
- 662980735671
- Country of Origin
- Canada
- Cleaner Chemical Product Grouping
- Rust Remover
- Container Type
- Pail
- Type
- pH Neautral
- Item
- Parts Washer Cleaner
- Removes
- Rust
- Color
- Yellow
- Standards
- NSF Certified, Registration 146173
- Fragrance
- Mild
- Base Type
- Water
- VOC Content Weight Percentage
- 0 %
- Product Form
- Liquid
- NSF Rating
- A2
- For Washer Type
- Microbial Parts Washers
- Chemical Type
- 2,2',2''-Nitrilotriethanol
- For Material Type
- Ferrous Alloys, Iron, Mild Steel
- Flammability
- Nonflammable
- Series
- Bio-Rust
- Cleaner Type
- Rust Remover
- Wire Color
- Yellow
Dimensions
- Container Size
- 5.3 gal
- Size
- 5.3 gal
Description
Parts Washer Cleaner, Base Type Water, Removes Rust, For Material Type Ferrous Alloys, Iron, Mild Steel, Flash Point Not Applicable, Container Size 5.2 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature Not Applicable, Container Type Pail, Standards NSF Certified, Registration 146173, Chemical Type 2,2',2''-Nitrilotriethanol, Cleaner Type Rust Remover, Color Yellow, Flammability Nonflammable, For Washer Type Microbial Parts Washers, Fragrance Mild
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.