Shop WALTER
See all product information
Create Account
20 oz. Black Rust Converter
- Mfr # 53H102
- Zoro # G0934521
product price:Â
$
26.79
/ea
Sold in multiples of 12 for
$321.48
Key Features
Paint and Primer Sub Category
Rust Converters
Size
20 oz
Base Type
Zinc Rich
Color
Black
Paint Color Family
Aluminum / Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53H102
- Zoro #
- G0934521
- UPC #
- 662980136560
- Country of Origin
- Canada
- Paint and Primer Sub Category
- Rust Converters
- Base Type
- Zinc Rich
- Color
- Black
- Item
- Zinc-100 Bright Galvanizing Aerosol
- Paint Color Family
- Aluminum / Metallic
- Color Family
- Aluminum / Metallic
- Finish
- Bright Metallic
Dimensions
- Size
- 20 oz
Description
Zinc-100 Bright Galvanizing Aerosol
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.