Shop WALTER
See all product information
Create Account
1.5" TWIST COOLCUT XX - GR50 PK100
- Mfr # 04C155
- Zoro # G000716687
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Overall Diameter
1.57 in
Thickness
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04C155
- Zoro #
- G000716687
- UPC #
- 662980136249
- Country of Origin
- Ireland
Dimensions
- Overall Diameter
- 1.57 in
- Thickness
- 0.39 in
Description
Use these backing pads with TWIST abrasives to reduce the time spent changing from one abrasive to the next. Use orange backing pads for contour work and finishing or black backing pads for blending and light weld removal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.