Shop WALTER
See all product information
Create Account
Quick-Change, 2" dia., PK25
- Mfr # 09G102
- Zoro # G723358478
product price:Â
$
1.99
/pk of 25, $0.08/ea
Sold in multiples of 25Â pks for
$49.75
Key Features
Series
SPINLOCK
Overall Diameter
2 in
Backing Material
Paper
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09G102
- Zoro #
- G723358478
- UPC #
- 662980423745
- Country of Origin
- Canada
- Series
- SPINLOCK
- Backing Material
- Paper
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Item
- Qlok Disc
- Quick Change System
- TR
- Grit
- 36
- Maximum Operating Speed
- 30,000 RPM
- Disc Attachment Method
- Quick Change System
- Color
- Beige
- Product Type
- Quick Change Disc
- Resistance Properties
- Load
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Wire Color
- Beige
Dimensions
- Overall Diameter
- 2 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series SPINLOCK, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Beige, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.