Shop WALTER
See all product information
18 Pcs Nf & Sst+ Drill Set
Mfr # 03B954
Zoro # G909993622
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
18
Drill Bit Material
High Speed Steel (M2)
Primary Material Application
Aluminum; Stainless steel; Steel; Structural Steel;-; Drilling and tapping with rev. portable drill
Measurement System
Fractional & Machine Screw; Fractional & Machine Screw
Finish - Machining
Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
03B954
Zoro #
G909993622
UPC #
662980674468
Country of Origin
China
Dimensions
Overal Package Dimensions (in.)
8.42 H x 19.29 W x 10.23 L
Details
Item
Tap & Drill
Number of Pieces
18
Drill Bit Material
High Speed Steel (M2)
Primary Material Application
Aluminum; Stainless steel; Steel; Structural Steel;-; Drilling and tapping with rev. portable drill
Measurement System
Fractional & Machine Screw; Fractional & Machine Screw
Finish - Machining
Bronze
For use on
Aluminum; Stainless steel; Steel; Structural Steel
Description
Specially designed for use on reversible portable drills, SST power taps tap faster and last longer than standard taps in steel, stainless steel and other ferrous or non-ferrous metals. SST power taps eliminate slow hand tapping to increase productivity and reduce overall tapping costs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.