Shop WALTER
See all product information
Create Account
Walter Bio-Circle UNO S High Strength Degreaser 16.9oz Spray
- Mfr # 53G033
- Zoro # G322818939
product price:Â
$
22.99
/ea
Sold in multiples of 12 for
$275.88
Key Features
Recommended Dilution
40:1
Base Formula
Solvent Based
Series
UNOâ„¢ S
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G033
- Zoro #
- G322818939
- UPC #
- -
- Country of Origin
- Canada
- Recommended Dilution
- 40:1
- Item
- Cleaner and Degreaser
- Base Formula
- Solvent Based
- Series
- UNOâ„¢ S
- Container Type
- Trigger Spray Bottle
- Cleaner Form
- Liquid
- Fragrance
- Mild
- For Use on
- Carbon Deposits, Dust, Grease, Grime, Markers, Oil, Organic Contaminants, Smoke Residue
- Nonflammable
- Yes
- Application
- General Purpose
- Biodegradable
- Yes
- NSF Rating
- A1
- Color
- Pink
- Primary Chemical
- Ethoxylated Alchol
- VOC Content
- 0%
- Ready to Use/Concentrated
- Concentrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.