Shop WALTER
See all product information
#25 Sst+ Metric Set W Box
Mfr # 01E625
Zoro # G509993886
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
25 pc
Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
Includes
metal index containers
Finish - Machining
Bronze Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
01E625
Zoro #
G509993886
UPC #
662980365908
Country of Origin
China
Dimensions
Drill Size
Various
Details
Item
Set
Number of Pieces
25 pc
Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
Includes
metal index containers
Finish - Machining
Bronze Oxide
Measurement System
Metric
Primary Material Application
Drilling holes in high strength materials
Shank type
Round
Number of Flutes
2
Description
Packaged in sturdy metal index containers or shock resistant, extra-thick polyethylene carrying case. Drill bit sizes are clearly marked on inside panels for easy identification and selection. Metal panels are hinged and neatly folded into box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.