High Speed Steel Drill Bit Set Hex Shank 13 pc

  • Mfr # W9014

  • Zoro # G605993124


product price:  $5.59
/ea
Sold in multiples of 12 for $67.08

Key Features

Number of Pieces
13
Includes
Handy Storage Case; Sizes: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4 In.
Color
Blue
Left or Right Twist
Right
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W9014
Zoro #
G605993124
UPC #
39564185144
Country of Origin
China

Details

Item
Bit Set
Number of Pieces
13
Includes
Handy Storage Case; Sizes: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4 In.
Color
Blue
Left or Right Twist
Right
Single End/Double End
Single

Description

Assorted popular sizes: 1/16" through 1/4" * * * * Handy storage case


  • • Sizes include 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64 and 1/4 in.
  • • Handy storage case.
  • • High speed steel drill bits in the most popular sizes.
  • • Ideal for drilling metal, plastic and wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.