Shop WALTER
See all product information
Create Account
3 x 1/4 in. Mounted Wheel Brush
- Mfr # 13C123
- Zoro # G309928132
product price:Â
$
10.29
/ea
Key Features
Max. RPM
25,000 RPM
Type
Wheel
Dia. (In.)
3"
Brush Width
1/4 in
Wire Dia.
0.0118"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C123
- Zoro #
- G309928132
- UPC #
- 662980626108
- Country of Origin
- China
- Max. RPM
- 25,000 RPM
- Type
- Wheel
- Application
- Rust & corrosion removal
- Works With
- Die Grinder
- Bristle Type
- Crimped
Dimensions
- Dia. (In.)
- 3"
- Brush Width
- 1/4 in
- Wire Dia.
- 0.0118"
Description
Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.