Shop WALTER
See all product information
Create Account
4 in. Qs Backing Pad M14 x 2.0
- Mfr # 07Q042
- Zoro # G109985809
product price:Â
$
46.95
/ea
Key Features
Disc Diameter
4"
Arbor Hole
M14x2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07Q042
- Zoro #
- G109985809
- UPC #
- 662980014127
- Country of Origin
- Germany
- Item
- Backing Pad
- Arbor Hole
- M14x2
Dimensions
- Disc Diameter
- 4"
Description
4 Qs Backing Pad M14 X 2.0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.