4 x 4 in. Fx Drum
- Mfr # 07L441
- Zoro # G909985733
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Width
4-1/2 in
Diameter
4"
Max. RPM
3800
For Use With
Drum Sander
Grit
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07L441
- Zoro #
- G909985733
- UPC #
- 662980261675
- Country of Origin
- Germany
Dimensions
- Width
- 4-1/2 in
- Diameter
- 4"
- Arbor Hole Size
- 5/8"-11
- Abrasive Wheel Diameter
- 4-1/2 in
- Arbor Size
- 5/8"-11
Details
- Max. RPM
- 3800
- For Use With
- Drum Sander
- Grit
- Coarse
Description
Flexible, coarse non-woven flaps make these drums ideal for cleaning welds, curved surfaces and checkered plates while leaving a fine brushed finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.