Shop WALTER
See all product information
Create Account
#59 SST+ 135 deg. Jobbers Wire Gauge
- Mfr # 01B559
- Zoro # G209993698
product price:Â
$
2.75
/ea
Sold in multiples of 10 for
$27.50
Key Features
Overall Length
1-5/16"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
59
Flute Length
1/2"
Drill Bit Dimension Type
Wire Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01B559
- Zoro #
- G209993698
- UPC #
- 662980086971
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 1-5/16"
- Drill Bit Size
- 59
- Flute Length
- 1/2"
- Drill Bit Dimension Type
- Wire Gauge
Description
Walter SST+ drill bits, made with a cobalt blend, allow you to drill more holes faster on any type of material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.