Shop CLE-FORCE
See all product information
Create Account
M5X0.8 1690M HS TAPER HAND TAP
- Mfr # C69275
- Zoro # G123507261
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Hole Type
Blind Hole
Tap Thread Size
M5-0.8
Cutting Direction
Right Hand
Standards
USCTI Table 302
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69275
- Zoro #
- G123507261
- UPC #
- 697334692751
- Country of Origin
- China
Dimensions
- Tap Thread Size
- M5-0.8
- Overall Length
- 2.375 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.875 in
Details
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Application
- For maintenance
- Tap Chamfer
- Taper
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.