Shop WALTER
See all product information
Create Account
6" X 5/8"-11 RUBBER BACKING PAD
- Mfr # 15D164
- Zoro # G500716675
product price:Â
$
37.95
/ea
Key Features
Disc Diameter
6 in
Max. RPM
10,000 RPM
Application
Heavy duty backing pad for sanding discs
Arbor Hole
5/8" - 11
Series
RUBBER BACKING PADS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15D164
- Zoro #
- G500716675
- UPC #
- 662980154106
- Country of Origin
- United States
- Max. RPM
- 10,000 RPM
- Application
- Heavy duty backing pad for sanding discs
- Arbor Hole
- 5/8" - 11
- Series
- RUBBER BACKING PADS
Dimensions
- Disc Diameter
- 6 in
Description
Pressure-resistant rubber backing pads offer great performance, enhanced operator comfort and superior flexibility so you can get the job done quickly and safely.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.