Shop WALTER
See all product information
Create Account
6141 Dialspeed Grinder
- Mfr # 30A141
- Zoro # G309985982
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
No Load RPM
10,000 - 30,500
Amps
5.4 50/60hz
Collet Capacity
1/4 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30A141
- Zoro #
- G309985982
- UPC #
- 662980116159
- Country of Origin
- Germany
- Item
- Cutting and Grinding
- No Load RPM
- 10,000 - 30,500
- Amps
- 5.4 50/60hz
- Collet Capacity
- 1/4 in
- Voltage
- 120V
Description
This convenient design of this very popular point grinder results in increased performance and operator comfort to let you reach new levels of productivity. Proven electronics and the well known quality construction of the motor deliver more power to the spindle while the ergonomic housing minimizes fatigue. You need speed for deburring applications? This is the perfect tool to use with carbide burrs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.