Shop WALTER
See all product information
Create Account
Straight-Mate Finishing Kit
- Mfr # 30A607
- Zoro # G509986000
product price:Â
$
1,095.99
/ea
Free Shipping & Returns
Key Features
No Load RPM
1,600 - 4,800 rpm
Voltage
120V AC
Amps
11.8 A
Wheel Dia.
6 in
Spindle Thread Size
5/8" - 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30A607
- Zoro #
- G509986000
- UPC #
- 662980427620
- Country of Origin
- Taiwan, Province of China
- Item
- Cutting and Grinding
- No Load RPM
- 1,600 - 4,800 rpm
- Voltage
- 120V AC
- Amps
- 11.8 A
Dimensions
- Wheel Dia.
- 6 in
- Spindle Thread Size
- 5/8" - 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.