Shop WALTER
See all product information
Create Account
Straight-Mate, 6'' 110V Straight Grinder
- Mfr # 30A606
- Zoro # G309985968
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Amps
11.8 A
Size
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30A606
- Zoro #
- G309985968
- UPC #
- 662980241820
- Country of Origin
- Taiwan, Province of China
- Item
- Cutting and Grinding
- Amps
- 11.8 A
Dimensions
- Size
- 6"
Description
The Straight-Mate packs a punch as the ultimate lightweight straight grinder with Walter's Dynamax variable speed control and RPM range of 1,600 to 4,800. A versatile grinding, polishing and buffing tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.