Af Refill. Bottle, Spatter Block
- Mfr # 57B101
- Zoro # G809985864
product price:Â
$
88.85
/ea
Key Features
Type
Accessory
Material
Aluminum
Size
400 ml / 10 fl.oz.
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57B101
- Zoro #
- G809985864
- UPC #
- 662980778845
- Country of Origin
- Germany
Dimensions
- Size
- 400 ml / 10 fl.oz.
Details
- Item
- Accessory
- Type
- Accessory
- Material
- Aluminum
- Color
- Orange
Description
Durable and light weight aluminum Air Force sprayer comes with a specific label to clearly identify the contents.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.