Spatter Block Ht 55 Gal
- Mfr # 53F228
- Zoro # G1965987
product price:Â
$
1,697.99
/ea
Free Shipping & Returns
Key Features
Features
Biodegradable
Height
35.43 in
Width
22.83 in
Length
22.83 in
Amps
100 to 400 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F228
- Zoro #
- G1965987
- UPC #
- 662980421215
- Country of Origin
- Canada
Dimensions
- Height
- 35.43 in
- Width
- 22.83 in
- Length
- 22.83 in
Details
- Item
- Anti-Spatter
- Features
- Biodegradable
- Amps
- 100 to 400 A
- Color
- Amber
Description
Spatter Block Ht 55 Gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.