ALL SEASON CLEANER 5.2 Gal
- Mfr # 53G557
- Zoro # G1966020
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Cleaner Chemical Product Grouping
Cleaner
Application
Heavy Duty
Height
15.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G557
- Zoro #
- G1966020
- UPC #
- 662980414545
- Country of Origin
- Denmark
Dimensions
- Height
- 15.74 in
- Width
- 9.44 in
- Depth
- 11.41 in
- Size
- 5.2 Gal
Details
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Chemical Product Grouping
- Cleaner
- Application
- Heavy Duty
- Series
- ALL-SEASON
- Item
- All-Purpose Cleaner
Description
ALL SEASON CLEANER 5.2 Gal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.