Shop WALTER
See all product information
Create Account
ALL SEASON CLEANER 1 Gal
- Mfr # 53G555
- Zoro # G1965829
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Application
Heavy Duty
Cleaner Chemical Product Grouping
Cleaner
Ready to Use/Concentrated
Ready-to-use, Non-dilutable
Width
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G555
- Zoro #
- G1965829
- UPC #
- 662980455487
- Country of Origin
- Denmark
Dimensions
- Width
- 6.1 in
- Depth
- 6.1 in
- Height
- 11.81 in
- Size
- 1 gal
Details
- Cleaner Form
- Liquid
- Application
- Heavy Duty
- Cleaner Chemical Product Grouping
- Cleaner
- Ready to Use/Concentrated
- Ready-to-use, Non-dilutable
- Series
- ALL-SEASON
- Item
- All-Purpose Cleaner
Description
ALL SEASON CLEANER 1 Gal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.