Slapshot Cleaner, 5L, 1.3 gal.
- Mfr # 53C506
- Zoro # G0934110
product price:Â
$
99.79
/ea
Key Features
Cleaner Form
Liquid
Standards
NSF Category K1
Size
5 L
Application
Cleaning And Degreasing For Maintenance And Repair, Preparing Surfaces For Painting Or Re lubrication
Cleaner Chemical Product Grouping
Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53C506
- Zoro #
- G0934110
- UPC #
- 662980434673
- Country of Origin
- Germany
Dimensions
- Size
- 5 L
Details
- Item
- Slapshot Cleaner
- Cleaner Form
- Liquid
- Standards
- NSF Category K1
- Application
- Cleaning And Degreasing For Maintenance And Repair, Preparing Surfaces For Painting Or Re lubrication
- Cleaner Chemical Product Grouping
- Cleaner
- NSF Rating
- K1
Description
Slapshot Cleaner,5L,PK12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.