Shop WALTER
See all product information
Create Account
Allsteel 3 in. x 1/2 in. Knot Twist Wheel
- Mfr # 09C303
- Zoro # G109928127
product price:Â
$
9.29
/ea
Key Features
Max. RPM
20,000 RPM
Type
Double Sided Knot-Twisted
Dia. (In.)
3"
Wire Dia.
0.020"
Application
Cleaning rust, scale, and paint in hard to reach areas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09C303
- Zoro #
- G109928127
- UPC #
- 662980265345
- Country of Origin
- China
- Max. RPM
- 20,000 RPM
- Type
- Double Sided Knot-Twisted
- Application
- Cleaning rust, scale, and paint in hard to reach areas
- Bristle Type
- Knot-Twisted
- Works With
- Die Grinder
- Shape
- Wheel
Dimensions
- Arbor Hole Size
- 3/8"
- Dia. (In.)
- 3"
- Wire Dia.
- 0.020"
Description
Allsteel 3 X 1/2 Knot Twist Wheel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.