Allsteel 3/4 in. Con. Crimp Brush Stainless Steel
- Mfr # 09C078
- Zoro # G109928134
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Arbor Hole Size
1/4"
Max RPM.
18000
Bristle Type
Crimped
Brush Dia.
3/4 in
Wire Dia.
0.0118"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09C078
- Zoro #
- G109928134
- UPC #
- 662980667712
- Country of Origin
- China
Dimensions
- Arbor Hole Size
- 1/4"
- Brush Dia.
- 3/4 in
- Wire Dia.
- 0.0118"
Details
- Max RPM.
- 18000
- Bristle Type
- Crimped
- For Use With
- Die Grinder
- Shape
- Conical
Description
ALLSTEEL wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.