Shop WALTER
See all product information
Create Account
Cup Brush, 0.020" Dia., 8600 RPM
- Mfr # 13G404
- Zoro # G5203409
product price:Â
$
40.19
/ea
Key Features
Arbor Hole Size
5/8" - 11
Max RPM.
8600
Mounting Type
Threaded Arbor
Bristle Type
Standard Twist Knot Wire
Fill Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13G404
- Zoro #
- G5203409
- UPC #
- 662980141717
- Country of Origin
- China
- Max RPM.
- 8600
- Mounting Type
- Threaded Arbor
- Bristle Type
- Standard Twist Knot Wire
- Fill Material
- Carbon Steel
- For Use With
- Angle Grinders
- Item
- Wire Wheel
- Item - Cup Brushes
- Cup Brush
- Max. RPM
- 8,600 RPM
- Operating Speed - Maximum
- 8,600 RPM
- Primary Material Application
- Steel
- Connector Type
- Threaded Hole
- Series
- WIRE CUP BRUSHES, KNOT-TWISTED WITH RING
- Product Type
- Cup Brush
Dimensions
- Arbor Hole Size
- 5/8" - 11
- Brush Dia.
- 4 in
- Wire Dia.
- 0.02 in
- Overall Length
- 4 in
- Thickness
- 1/2 in
- Length
- 4 in
- Connector Size
- 5/8" - 11
- Bristle Diameter
- 0.02 in
- Face Width
- 4 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 4 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Primary Material Application Steel, Operating Speed - Maximum 8,600 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.