Angle Grinder Grinding Wheels, PK10
- Mfr # 08B715
- Zoro # G623358356
product price:Â
$
13.99
/pk of 10, $1.40/ea
Sold in multiples of 10Â pks for
$139.90
Key Features
Connector Type
Threaded Hole
Overall Thickness
0.25 in
Series
HP
Primary Material Application
Stainless Steel, Steel
Connector Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08B715
- Zoro #
- G623358356
- UPC #
- 662980239780
- Country of Origin
- Italy
- Connector Type
- Threaded Hole
- Item
- Angle Grinder Grinding Wheels
- Series
- HP
- Primary Material Application
- Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Grit
- 24
- Maximum Operating Speed
- 8,600 RPM
- Abrasive Material
- Aluminum Oxide
- Product Type
- Grinding Wheel
- Wheel Type
- Type 27
Dimensions
- Overall Thickness
- 0.25 in
- Connector Size
- 5/8"-11
- Overall Diameter
- 7 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.