Angle Grinder Grinding Wheels, PK10
- Mfr # 08H705
- Zoro # G123359389
product price:Â
$
18.85
/pk of 10, $1.89/ea
Sold in multiples of 10Â pks for
$188.50
Key Features
Overall Diameter
7 in
Connector Type
Threaded Hole
Primary Material Application
Stainless Steel, Steel
Series
HP XX
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08H705
- Zoro #
- G123359389
- UPC #
- 662980900611
- Country of Origin
- Thailand
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 0.25 in
- Connector Size
- 5/8"-11
Details
- Connector Type
- Threaded Hole
- Primary Material Application
- Stainless Steel, Steel
- Series
- HP XX
- Item
- Angle Grinder Grinding Wheels
- Abrasive Material
- Zirconia Alumina
- Compatible Tool Type
- Angle Grinder
- Product Type
- Grinding Wheel
- Maximum Operating Speed
- 8,600 RPM
- Wheel Type
- Type 27
Description
Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.