Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK10
- Mfr # 08K906
- Zoro # G023354187
product price:Â
$
39.79
/pk of 10, $3.98/ea
Sold in multiples of 10Â pks for
$397.90
Key Features
Connector Size
5/8"-11
Series
HP XX
Product Type
Grinding Wheel
Compatible Tool Type
Angle Grinder
Grit
A16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08K906
- Zoro #
- G023354187
- UPC #
- 662980196618
- Country of Origin
- Italy
- Series
- HP XX
- Product Type
- Grinding Wheel
- Compatible Tool Type
- Angle Grinder
- Grit
- A16
- Item
- Angle Grinder Grinding Wheels
- Wheel Type
- Type 28
- Connector Type
- Threaded Hole
- Maximum Operating Speed
- 6,600 RPM
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 9 in
- Overall Thickness
- 0.25 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit A16, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 28, Maximum Operating Speed 6,600 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.