Angle Grinder Grinding Wheels, PK25
- Mfr # 08B602
- Zoro # G723367371
product price:Â
$
8.65
/pk of 25, $0.35/ea
Key Features
Grit
30
Maximum Operating Speed
10,200 RPM
Series
HP COMBO
Overall Diameter
6 in
Product Type
Grinding Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08B602
- Zoro #
- G723367371
- UPC #
- 662980247006
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.125 in
- Connector Size
- 7/8 in
Details
- Grit
- 30
- Maximum Operating Speed
- 10,200 RPM
- Item
- Angle Grinder Grinding Wheels
- Series
- HP COMBO
- Product Type
- Grinding Wheel
- Abrasive Material
- Aluminum Oxide
- Connector Type
- Threaded Hole
- Compatible Tool Type
- Angle Grinder
- Wheel Type
- Type 27
- Primary Material Application
- Stainless Steel, Steel
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 30, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP COMBO, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.