Angle Grinder Grinding Wheels, PK10
- Mfr # 08H905
- Zoro # G323355211
product price:Â
$
23.75
/pk of 10, $2.38/ea
Sold in multiples of 10Â pks for
$237.50
Key Features
Product Type
Grinding Wheel
Connector Size
5/8"-11
Abrasive Material
Zirconia Alumina
Series
HP XX
Overall Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08H905
- Zoro #
- G323355211
- UPC #
- 662980386194
- Country of Origin
- Thailand
Dimensions
- Connector Size
- 5/8"-11
- Overall Thickness
- 0.25 in
- Overall Diameter
- 9 in
Details
- Product Type
- Grinding Wheel
- Abrasive Material
- Zirconia Alumina
- Series
- HP XX
- Item
- Angle Grinder Grinding Wheels
- Compatible Tool Type
- Angle Grinder
- Connector Type
- Threaded Hole
- Maximum Operating Speed
- 6,600 RPM
- Primary Material Application
- Stainless Steel, Steel
- Wheel Type
- Type 27
Description
Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.