Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK25
- Mfr # 08W452
- Zoro # G523357299
product price:Â
$
2.99
/pk of 25, $0.12/ea
Sold in multiples of 25Â pks for
$74.75
Key Features
Connector Size
7/8 in
Series
ALLSTEEL(TM)
Overall Thickness
0.125 in
Grit
30
Wheel Type
Type 27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08W452
- Zoro #
- G523357299
- UPC #
- 662980575420
- Country of Origin
- Hungary
- Series
- ALLSTEEL(TM)
- Grit
- 30
- Wheel Type
- Type 27
- Maximum Operating Speed
- 13,300 RPM
- Connector Type
- Threaded Hole
- Item
- Angle Grinder Grinding Wheels
- Product Type
- Grinding Wheel
- Primary Material Application
- Stainless Steel, Steel
- Abrasive Material
- Aluminum Oxide
- Compatible Tool Type
- Angle Grinder
Dimensions
- Connector Size
- 7/8 in
- Overall Thickness
- 0.125 in
- Overall Diameter
- 4 1/2 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series ALLSTEEL(TM), Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.