Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK10
- Mfr # 08X907
- Zoro # G423355128
product price:Â
$
42.99
/pk of 10, $4.30/ea
Sold in multiples of 10Â pks for
$429.90
Key Features
Compatible Tool Type
Angle Grinder
Wheel Type
Type 27
Series
XCAVATOR XX
Overall Thickness
0.125 in
Connector Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08X907
- Zoro #
- G423355128
- UPC #
- 662980002841
- Country of Origin
- Italy
- Compatible Tool Type
- Angle Grinder
- Wheel Type
- Type 27
- Series
- XCAVATOR XX
- Connector Type
- Threaded Hole
- Primary Material Application
- Hard Metals, Stainless Steel, Steel
- Product Type
- Grinding Wheel
- Item
- Angle Grinder Grinding Wheels
- Maximum Operating Speed
- 6,650 RPM
- Grit
- 24
- Abrasive Material
- Silicon Carbide
Dimensions
- Overall Thickness
- 0.125 in
- Overall Diameter
- 9 in
- Connector Size
- 5/8"-11
Description
Angle Grinder Grinding Wheels, Abrasive Material Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Application Hard Metals, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XCAVATOR XX, Wheel Type Type 27, Maximum Operating Speed 6,650 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.