Angle Grinder Grinding Wheels, PK25
- Mfr # 08B510
- Zoro # G223357865
product price:Â
$
6.59
/pk of 25, $0.26/ea
Sold in multiples of 25Â pks for
$164.75
Key Features
Overall Diameter
5 in
Primary Material Application
Stainless Steel, Steel
Connector Type
Threaded Hole
Maximum Operating Speed
12,200 RPM
Grit
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08B510
- Zoro #
- G223357865
- UPC #
- 662980969670
- Country of Origin
- Italy
- Primary Material Application
- Stainless Steel, Steel
- Connector Type
- Threaded Hole
- Item
- Angle Grinder Grinding Wheels
- Maximum Operating Speed
- 12,200 RPM
- Grit
- 30
- Series
- HP
- Abrasive Material
- Aluminum Oxide
- Wheel Type
- Type 27
- Compatible Tool Type
- Angle Grinder
- Product Type
- Grinding Wheel
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.25 in
- Connector Size
- 7/8 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 30, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.