Shop WALTER
See all product information
Create Account
Grinding Wheel T29, 4.5"x7/8", 36g, Type 27, 6.29 in Dia, 0.27 in Thick
- Mfr # 15T703
- Zoro # G4374513
product price:Â
$
14.15
/ea
Sold in multiples of 25 for
$353.75
Key Features
Abrasive Wheel Type
Type 27
Abrasive Wheel Diameter
6.29 in
Thickness
0.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15T703
- Zoro #
- G4374513
- UPC #
- 662980607220
- Country of Origin
- Italy
- Item
- Grinding Wheel T29,4.5"x7/8",36g
- Abrasive Wheel Type
- Type 27
Dimensions
- Abrasive Wheel Diameter
- 6.29 in
- Thickness
- 0.27 in
Description
Grinding Wheel T29,4.5 In.x7/8 In.,36g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.