Type 27, 4-1/2 in Dia, 1/8 in Thick, 5/8 in-11 Arbor Hole Size
- Mfr # 08W457
- Zoro # G509985775
product price:Â
$
5.95
/ea
Sold in multiples of 10 for
$59.50
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
5/8 in-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08W457
- Zoro #
- G509985775
- UPC #
- 662980734278
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/8 in
- Connector Size
- 5/8 in-11
Details
- Wheel Type
- Type 27
Description
ALLSTEEL grinding wheels deliver fast removal rates on steel and stainless steel. High-strength abrasive grain ensures durability and aggressive grinding action with less effort, making even the toughest jobs easier.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.