Angle Grinder Grinding Wheels, PK25
- Mfr # 08L902
- Zoro # G123353349
product price:Â
$
14.55
/pk of 25, $0.58/ea
Sold in multiples of 25Â pks for
$363.75
Key Features
Abrasive Material
Aluminum Oxide
Wheel Type
Type 27
Overall Thickness
0.125 in
Product Type
Grinding Wheel
Primary Material Application
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08L902
- Zoro #
- G123353349
- UPC #
- 662980094679
- Country of Origin
- Italy
Dimensions
- Overall Thickness
- 0.125 in
- Overall Diameter
- 9 in
- Connector Size
- 7/8 in
Details
- Abrasive Material
- Aluminum Oxide
- Wheel Type
- Type 27
- Product Type
- Grinding Wheel
- Primary Material Application
- Aluminum
- Connector Type
- Threaded Hole
- Maximum Operating Speed
- 6,600 RPM
- Compatible Tool Type
- Angle Grinder
- Item
- Angle Grinder Grinding Wheels
- Grit
- 24
- Series
- ALU
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Application Aluminum, Compatible Tool Type Angle Grinder, Series ALU, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.