Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK25
- Mfr # 08F512
- Zoro # G423358372
product price:Â
$
7.15
/pk of 25, $0.29/ea
Sold in multiples of 25Â pks for
$178.75
Key Features
Abrasive Material
Aluminum Oxide
Series
STAINLESS
Connector Type
Threaded Hole
Maximum Operating Speed
12,200 RPM
Primary Material Application
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08F512
- Zoro #
- G423358372
- UPC #
- 662980642108
- Country of Origin
- Italy
- Abrasive Material
- Aluminum Oxide
- Series
- STAINLESS
- Connector Type
- Threaded Hole
- Maximum Operating Speed
- 12,200 RPM
- Primary Material Application
- Stainless Steel
- Grit
- 30
- Wheel Type
- Type 27
- Item
- Angle Grinder Grinding Wheels
- Compatible Tool Type
- Angle Grinder
- Product Type
- Grinding Wheel
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
- Overall Thickness
- 0.125 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 30, Overall Diameter 5 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series STAINLESS, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.