Shop WALTER
See all product information
Create Account
HP High Performance Depressed Center Wheel, 5 in dia x 1/8 in Thick, 24 grit, Aluminum Oxide
- Mfr # 08B507
- Zoro # G516380600
product price:Â
$
13.19
/ea
Sold in multiples of 10 for
$131.90
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/8 in
Abrasive Material
Aluminum Oxide
Grade
extra coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08B507
- Zoro #
- G516380600
- UPC #
- 662980029664
- Country of Origin
- Italy
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- extra coarse
- Grit
- 24
- Maximum Operating Speed
- 12,200 rpm
- Connector Type
- Thread
- Series
- HP COMBOâ„¢
- Bond Type
- Resinoid
- Standards
- ANSI B7.1, EN 12413
- Type
- High Performance
- Applicable Materials
- Cast Iron and Steel
- Reinforced
- Yes
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/8 in
- Connector Size
- 4-1/2 in
Description
Walter depressed center wheel high performance, series: hp Combo, 5 in dia, 1/8 in thickness, 5/8-11, 24 grit, extra coarse grade, aluminum oxide abrasive, wheel type number: type 27, 12,200 rpm maximum, resin bond, applicable materials: cast iron and steel. These 1/8 in wheels set new standards for performance in combined depressed center wheels for portable angle grinders. They are specially reinforced to withstand the stress in Off-Hand cutting operations. Whether cutting, grooving, notching or light grinding, these wheels are guaranteed to give you the longest wheel life, fastest material removal and maximum safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.