Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK10
- Mfr # 08X707
- Zoro # G223352730
product price:Â
$
29.29
/pk of 10, $2.93/ea
Key Features
Abrasive Material
Silicon Carbide
Grit
24
Connector Size
5/8"-11
Overall Diameter
7 in
Overall Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08X707
- Zoro #
- G223352730
- UPC #
- 662980228609
- Country of Origin
- Italy
- Abrasive Material
- Silicon Carbide
- Item
- Angle Grinder Grinding Wheels
- Grit
- 24
- Connector Type
- Threaded Hole
- Maximum Operating Speed
- 8,600 RPM
- Primary Material Application
- Hard Metals, Stainless Steel, Steel
- Series
- XCAVATOR XX
- Wheel Type
- Type 27
- Product Type
- Grinding Wheel
- Compatible Tool Type
- Angle Grinder
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 7 in
- Overall Thickness
- 0.125 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Application Hard Metals, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XCAVATOR XX, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.