Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK25
- Mfr # 08H602
- Zoro # G623355713
product price:Â
$
9.99
/pk of 25, $0.40/ea
Sold in multiples of 25Â pks for
$249.75
Key Features
Overall Diameter
6 in
Primary Material Application
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Connector Size
7/8 in
Connector Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08H602
- Zoro #
- G623355713
- UPC #
- 662980658703
- Country of Origin
- Thailand
- Primary Material Application
- Stainless Steel, Steel
- Item
- Angle Grinder Grinding Wheels
- Compatible Tool Type
- Angle Grinder
- Connector Type
- Threaded Hole
- Product Type
- Grinding Wheel
- Series
- HP XX
- Wheel Type
- Type 27
- Maximum Operating Speed
- 10,200 RPM
- Abrasive Material
- Zirconia Alumina
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 7/8 in
- Overall Thickness
- 0.125 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Threaded Hole, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.