Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK25
- Mfr # 08H900
- Zoro # G723353206
product price:Â
$
19.95
/pk of 25, $0.80/ea
Sold in multiples of 25Â pks for
$498.75
Key Features
Abrasive Material
Zirconia Alumina
Connector Type
Threaded Hole
Primary Material Application
Stainless Steel, Steel
Series
HP XX
Product Type
Grinding Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08H900
- Zoro #
- G723353206
- UPC #
- 662980907238
- Country of Origin
- Thailand
- Abrasive Material
- Zirconia Alumina
- Connector Type
- Threaded Hole
- Item
- Angle Grinder Grinding Wheels
- Primary Material Application
- Stainless Steel, Steel
- Series
- HP XX
- Product Type
- Grinding Wheel
- Wheel Type
- Type 27
- Compatible Tool Type
- Angle Grinder
- Maximum Operating Speed
- 6,600 RPM
Dimensions
- Overall Diameter
- 9 in
- Overall Thickness
- 0.25 in
- Connector Size
- 7/8 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Threaded Hole, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.